Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M6x8 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753282S
£0.27
each
Inc VAT (20%)
£135.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.27
0%
500 - 999
£0.26
3.5%
1000 +
£0.25
7.5%
Add to basket
Minimum order quantity: 500.
Get it in
5-7
weeks
Available
GBP
135.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m6x8-torx-cap-screw-low-a2-gr-50/p/ZT3753282S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x8 TORX Cap Screw Low A2 (GR-50)
Grade
50
Thread
Metric
Drive Features
TX
Standards Met
ISO 14580
NEN 1601
Material
Stainless Steel
Head Shape
Low Cylindrical
Length
8mm
Head Drive Size
4.0mm Hex socket
Thread Size
M6
Head Diameter
10.0mm
Head Depth
4.0mm
Material Technical
A2
Socket
30
d-D
M6
L
8mm
Driving Features
Hexalobular
TX
ISO
14580
b
38min
Class
50
Diameter
M6
dk (max.)
10
k (max.)
4.4
P
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome