Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M8x10 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373896S
£0.60
each
Inc VAT (20%)
£300.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.60
0%
500 +
£0.58
3.5%
Add to basket
Minimum order quantity: 500.
Get it in
9-12
working days
Available
GBP
300.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m8x10-torx-cap-screw-low-a2-gr-50/p/ZT3373896S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x10 TORX Cap Screw Low A2 (GR-50)
Head Depth
5.0mm
Length
10mm
Grade
50
Head Drive Size
5.0mm Hex socket
Thread
Metric
Thread Size
M8
Head Shape
Low Cylindrical
Material
Stainless Steel
Drive Features
TX
Standards Met
ISO 14580
NEN 1601
Head Diameter
13.0mm
L
10mm
b
38min
Material Technical
A2
d-D
M8
ISO
14580
Diameter
M8
Driving Features
Hexalobular
TX
k (max.)
5.8
Socket
45
Class
50
dk (max.)
13
P
1.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome