Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M8x16 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753363S
£0.40
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.40
0%
200 - 499
£0.38
5%
500 - 999
£0.37
7.5%
1000 +
£0.35
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m8x16-torx-cap-screw-low-a2-gr-50/p/ZT3753363S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x16 TORX Cap Screw Low A2 (GR-50)
Head Drive Size
5.0mm Hex socket
Head Depth
5.0mm
Thread Size
M8
Material
Stainless Steel
Head Diameter
13.0mm
Drive Features
TX
Length
16mm
Thread
Metric
Head Shape
Low Cylindrical
Grade
50
Standards Met
NEN 1601
ISO 14580
k (max.)
5.8
Material Technical
A2
dk (max.)
13
Class
50
b
38min
Driving Features
Hexalobular
TX
Socket
45
P
1.25
ISO
14580
d-D
M8
Diameter
M8
L
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome