Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M8x25 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373849S
£0.49
each
Inc VAT (20%)
£98.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.49
0%
200 - 499
£0.47
4%
500 - 999
£0.45
8%
1000 +
£0.43
12%
Add to basket
Minimum order quantity: 200.
Get it in
6-9
weeks
Available
GBP
98.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m8x25-torx-cap-screw-low-a2-gr-50/p/ZT3373849S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x25 TORX Cap Screw Low A2 (GR-50)
Grade
50
Length
25mm
Material
Stainless Steel
Thread
Metric
Head Depth
5.0mm
Head Drive Size
5.0mm Hex socket
Head Diameter
13.0mm
Standards Met
NEN 1601
ISO 14580
Thread Size
M8
Drive Features
TX
Head Shape
Low Cylindrical
ISO
14580
L
25mm
Socket
45
P
1.25
Material Technical
A2
b
38min
d-D
M8
Diameter
M8
Driving Features
Hexalobular
TX
dk (max.)
13
Class
50
k (max.)
5.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome