Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M8x30 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753296S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
6-9
weeks
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m8x30-torx-cap-screw-low-a2-gr-50/p/ZT3753296S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x30 TORX Cap Screw Low A2 (GR-50)
Head Drive Size
5.0mm Hex socket
Standards Met
NEN 1601
ISO 14580
Head Depth
5.0mm
Material
Stainless Steel
Thread Size
M8
Drive Features
TX
Head Diameter
13.0mm
Length
30mm
Thread
Metric
Head Shape
Low Cylindrical
Grade
50
k (max.)
5.8
d-D
M8
Socket
45
L
30mm
Class
50
Material Technical
A2
Driving Features
Hexalobular
TX
P
1.25
b
38min
Diameter
M8
dk (max.)
13
ISO
14580
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome