Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M8x50 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753448S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
6-9
weeks
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m8x50-torx-cap-screw-low-a2-gr-50/p/ZT3753448S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x50 TORX Cap Screw Low A2 (GR-50)
Standards Met
NEN 1601
ISO 14580
Head Drive Size
5.0mm Hex socket
Head Shape
Low Cylindrical
Grade
50
Length
50mm
Drive Features
TX
Thread
Metric
Thread Size
M8
Head Depth
5.0mm
Material
Stainless Steel
Head Diameter
13.0mm
ISO
14580
Driving Features
Hexalobular
TX
Class
50
dk (max.)
13
Socket
45
Material Technical
A2
d-D
M8
Diameter
M8
k (max.)
5.8
L
50mm
P
1.25
b
38min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome