Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M8x60 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753428S
£1.19
each
Inc VAT (20%)
£119.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.19
0%
100 - 199
£1.14
4%
200 +
£1.09
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-9
weeks
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m8x60-torx-cap-screw-low-a2-gr-50/p/ZT3753428S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x60 TORX Cap Screw Low A2 (GR-50)
Drive Features
TX
Head Shape
Low Cylindrical
Material
Stainless Steel
Grade
50
Length
60mm
Head Diameter
13.0mm
Standards Met
NEN 1601
ISO 14580
Head Drive Size
5.0mm Hex socket
Thread Size
M8
Head Depth
5.0mm
Thread
Metric
Material Technical
A2
Class
50
k (max.)
5.8
Driving Features
TX
Hexalobular
Socket
45
dk (max.)
13
ISO
14580
Diameter
M8
b
38min
L
60mm
d-D
M8
P
1.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome