0
1
2
3

5x65mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3339148S

£0.33each Inc VAT (20%)
£82.50 minimum order value
£0.3915% off
QuantityPriceDiscount
1 - 499£0.330%
500 - 999£0.323%
1000 +£0.309%

Minimum order quantity: 250.

Description

Spring Type Steel

Specifications for 5x65mm Slotted Straight Pin Spring-Type Heavy A2
  • Grade
    A2
  • Length
    65mm
  • Thread
    Metric
  • Thread Size
    5
  • Material
    Stainless Steel
  • Leading Standard
    DIN 1481

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome