Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M10 Castle Nut Low A2 (35)
By Qualfast
Order Code:
ZT3945413S
£1.14
each
Inc VAT (20%)
£57.00 minimum order value
Quantity
Price
Discount
1 - 49
£1.14
0%
50 - 99
£1.09
4.5%
100 - 199
£1.05
8%
200 +
£1.00
12.5%
Add to basket
Minimum order quantity: 50.
Get it in
22-27
working days
Available
GBP
57.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m10-castle-nut-low-a2-35/p/ZT3945413S
Add to quotation
View all Castle & Slotted Round Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 Castle Nut Low A2 (35)
Material
Stainless Steel
Grade
35
Thread Direction
Right
Thread
Metric
Thread Size
M10
Driving Features
Hexagon
Material Technical
A2
n
2.8
Diameter
M10
P
1.5
Class
35
m
8
d-D
M10
s
17
Split pin DIN 94
2.5
DIN
937
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome