Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M10 Castle Nut Low A4 (35)
By Qualfast
Order Code:
ZT3945371S
£1.49
each
Inc VAT (20%)
£74.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 50.
Get it in
22-30
working days
Available
GBP
74.50
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m10-castle-nut-low-a4-35/p/ZT3945371S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 Castle Nut Low A4 (35)
Thread
Metric
Grade
35
Thread Direction
Right
Material
Stainless Steel
Thread Size
M10
Driving Features
Hexagon
Diameter
M10
n
2.8
Material Technical
A4
m
8
Split pin DIN 94
2.5
P
1.5
d-D
M10
Class
35
s
17
DIN
937
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome