Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M12 Castle Nut Low A4 (35)
By Qualfast
Order Code:
ZT3945360S
£1.83
each
Inc VAT (20%)
£91.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.83
0%
50 - 99
£1.76
4%
100 - 199
£1.68
8%
200 +
£1.61
12%
Add to basket
Minimum order quantity: 50.
Get it in
22-30
working days
Available
GBP
91.50
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m12-castle-nut-low-a4-35/p/ZT3945360S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12 Castle Nut Low A4 (35)
Grade
35
Thread Size
M12
Thread Direction
Right
Material
Stainless Steel
Thread
Metric
Driving Features
Hexagon
DIN
937
n
3.5
Split pin DIN 94
3.2
m
10
Diameter
M12
d-D
M12
P
1.75
Class
35
Material Technical
A4
s
19
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome