Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M12 Hex Thin Slotted/Castle Nut A2 (35)
By Qualfast
Order Code:
ZT3945327S
£1.69
each
Inc VAT (20%)
£84.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.69
0%
50 - 99
£1.62
4%
100 - 199
£1.55
8.5%
200 +
£1.49
12%
Add to basket
Minimum order quantity: 50.
Get it in
22-30
working days
Available
GBP
84.50
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m12-hex-thin-slotted-castle-nut-a2-35/p/ZT3945327S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12 Hex Thin Slotted/Castle Nut A2 (35)
Thread
Metric
Grade
35
Thread Direction
Right
Material
Stainless Steel
Thread Size
M12
Driving Features
Hexagon
Class
35
Split pin DIN 94
3.2
s
19
Material Technical
A2
P
1.75
m
10
Diameter
M12
n
3.5
d-D
M12
DIN
979
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome