Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M16 Castle Nut Low A2 (35)
By Qualfast
Order Code:
ZT3945328S
£2.99
each
Inc VAT (20%)
£149.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 50.
Get it in
22-30
working days
Available
GBP
149.50
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m16-castle-nut-low-a2-35/p/ZT3945328S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 Castle Nut Low A2 (35)
Thread Direction
Right
Thread
Metric
Material
Stainless Steel
Grade
35
Thread Size
M16
Driving Features
Hexagon
d-D
M16
Split pin DIN 94
4
DIN
937
Diameter
M16
s
24
Material Technical
A2
Class
35
P
2
m
12
n
4.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome