Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M16 Castle Nut Low A4 (35)
By Qualfast
Order Code:
ZT3945381S
£4.69
each
Inc VAT (20%)
£234.50 minimum order value
Quantity
Price
Discount
1 - 49
£4.69
0%
50 - 99
£4.50
4%
100 +
£4.31
8%
Add to basket
Minimum order quantity: 50.
Get it in
22-30
working days
Available
GBP
234.50
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m16-castle-nut-low-a4-35/p/ZT3945381S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 Castle Nut Low A4 (35)
Thread Size
M16
Thread
Metric
Grade
35
Material
Stainless Steel
Thread Direction
Right
Driving Features
Hexagon
Class
35
DIN
937
P
2
m
12
n
4.5
Split pin DIN 94
4
d-D
M16
Diameter
M16
Material Technical
A4
s
24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome