Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M16 Hex Thin Slotted/Castle Nut A2 (35)
By Qualfast
Order Code:
ZT3945340S
£2.49
each
Inc VAT (20%)
£62.25 minimum order value
Quantity
Price
Discount
1 - 49
£2.49
0%
50 - 99
£2.34
6%
100 +
£2.19
12%
Add to basket
Minimum order quantity: 25.
Get it in
22-30
working days
Available
GBP
62.25
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m16-hex-thin-slotted-castle-nut-a2-35/p/ZT3945340S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 Hex Thin Slotted/Castle Nut A2 (35)
Material
Stainless Steel
Thread Direction
Right
Grade
35
Thread
Metric
Thread Size
M16
Driving Features
Hexagon
Material Technical
A2
Diameter
M16
d-D
M16
n
4.5
Split pin DIN 94
4
DIN
979
m
13
s
24
Class
35
P
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome