Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M18 Castle Nut Low A4 (35)
By Qualfast
Order Code:
ZT3945393S
£6.99
each
Inc VAT (20%)
£174.75 minimum order value
Quantity
Price
Discount
1 - 49
£6.99
0%
50 +
£6.71
4%
Add to basket
Minimum order quantity: 25.
Get it in
22-30
working days
Available
GBP
174.75
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m18-castle-nut-low-a4-35/p/ZT3945393S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18 Castle Nut Low A4 (35)
Thread Size
M18
Grade
35
Material
Stainless Steel
Thread Direction
Right
Thread
Metric
Driving Features
Hexagon
m
13
d-D
M18
Material Technical
A4
n
4.5
Diameter
M18
P
2.5
Class
35
DIN
937
Split pin DIN 94
4
s
27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome