Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M20 Castle Nut Low A2 (35)
By Qualfast
Order Code:
ZT3945339S
£4.99
each
Inc VAT (20%)
£124.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.99
0%
50 - 99
£4.79
4%
100 +
£4.59
8%
Add to basket
Minimum order quantity: 25.
Get it in
17-23
working days
Available
GBP
124.75
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m20-castle-nut-low-a2-35/p/ZT3945339S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 Castle Nut Low A2 (35)
Material
Stainless Steel
Thread
Metric
Grade
35
Thread Direction
Right
Thread Size
M20
Driving Features
Hexagon
P
2.5
Diameter
M20
d-D
M20
Split pin DIN 94
4
DIN
937
Class
35
s
30
n
4.5
m
13
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome