Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M6 Castle Nut Low A4 (35)
By Qualfast
Order Code:
ZT3375158S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
22-30
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m6-castle-nut-low-a4-35/p/ZT3375158S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6 Castle Nut Low A4 (35)
Thread Direction
Right
Thread Size
M6
Material
Stainless Steel
Grade
35
Thread
Metric
Driving Features
Hexagon
m
6
Material Technical
A4
Class
35
Diameter
M6
Split pin DIN 94
1.6
d-D
M6
DIN
937
P
1
s
10
n
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome