Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M6 Hex Slotted/Castle Nut (6)
By Qualfast
Order Code:
ZT1097659X
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
22-30
working days
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m6-hex-slotted-castle-nut-6/p/ZT1097659X
Add to quotation
View all Castle & Slotted Round Nuts
Description
Hexagon Slotted And Castle Nut
Metric
Steel - Grade 6
DIN 935-1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6 Hex Slotted/Castle Nut (6)
Dimensions n
2
Driving Features
Hexagon
Surface Treatment
Plain
Thread Size
M6
Dimensions P
1
Supplied In
Pack of (100)
Dimensions m
7.5
Number of Slots
6
Thread
Metric
Dimensions s
10
Material
Steel
Thread Direction
Right
Grade
6
P
1
m
7.5
s
10
Diameter
M6
DIN
935-1
NEN
729
n
2
Split pin DIN 94
1.6
d-D
M6
Class
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome