Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M6 Speednuts SMG A2 (C)
By Qualfast
Order Code:
ZT3925491S
£0.41
each
Inc VAT (20%)
£205.00 minimum order value
£0.43
4.5% off
Quantity
Price
Discount
1 - 499
£0.41
0%
500 - 999
£0.39
5%
1000 +
£0.38
7.5%
Add to basket
Minimum order quantity: 500.
Get it in
22-30
working days
Available
GBP
205.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m6-speednuts-smg-a2-c/p/ZT3925491S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6 Speednuts SMG A2 (C)
Grade
A2
Thread Direction
Right
Material
Stainless Steel
Thread Size
M6
System of Measurement
Metric
Thread
Metric thread
For Screw
M6
Material Technical
A2
a
13.5
b
13.2
g
9.2
Diameter
M6
r
0.5
s
0.5
c
4.5
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome