Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M8 Castle Nut Low A4 (35)
By Qualfast
Order Code:
ZT3945351S
£1.19
each
Inc VAT (20%)
£119.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.19
0%
100 - 199
£1.14
4%
200 +
£1.09
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
22-30
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m8-castle-nut-low-a4-35/p/ZT3945351S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8 Castle Nut Low A4 (35)
Grade
35
Thread Direction
Right
Thread
Metric
Material
Stainless Steel
Thread Size
M8
Driving Features
Hexagon
DIN
937
n
2.5
Class
35
Material Technical
A4
d-D
M8
m
8
Diameter
M8
s
13
P
1.25
Split pin DIN 94
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome