Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M8 Hex Thin Slotted/Castle Nut A2 (35)
By Qualfast
Order Code:
ZT3945304S
£0.52
each
Inc VAT (20%)
£26.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.52
0%
50 - 99
£0.50
4%
100 - 199
£0.48
7.5%
200 - 499
£0.46
11.5%
500 +
£0.44
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
22-30
working days
Available
GBP
26.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m8-hex-thin-slotted-castle-nut-a2-35/p/ZT3945304S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8 Hex Thin Slotted/Castle Nut A2 (35)
Thread Direction
Right
Thread Size
M8
Grade
35
Thread
Metric
Material
Stainless Steel
Driving Features
Hexagon
Material Technical
A2
s
13
Diameter
M8
Split pin DIN 94
2
P
1.25
Class
35
m
6.5
n
2.5
d-D
M8
DIN
979
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome