Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Castle & Slotted Round Nuts
M8 Speednuts SMG A2 (C)
By Qualfast
Order Code:
ZT3925482S
£0.60
each
Inc VAT (20%)
£60.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.60
0%
100 - 199
£0.58
3.5%
200 - 499
£0.55
8.5%
500 +
£0.53
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
22-30
working days
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/castle-and-slotted-round-nuts/m8-speednuts-smg-a2-c/p/ZT3925482S
Add to quotation
View all Castle & Slotted Round Nuts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8 Speednuts SMG A2 (C)
Thread Size
M8
Material
Stainless Steel
Thread Direction
Right
Grade
A2
System of Measurement
Metric
b
16
Material Technical
A2
d-D
M8
Diameter
M8
Thread
Metric thread
s
0.6
r
0.5
For Screw
M8
g
12.1
a
16.6
c
5.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome