Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Bracket U 20mm Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5101139S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/bracket-u-20mm-pre-galvanised-mild-steel/p/ZT5101139S
Add to quotation
View all Channel Nuts
Description
Legrand BRACKET U 20MM PRE-GALVANISED MILD STEEL Framework Brackets SB514
Specifications
Specifications for Bracket U 20mm Pre-Galvanised Mild Steel
Suitable for
C-profile
Material
Steel
Surface Treatment
Hot dip galvanized
Model
Mounting bracket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome