Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Bracket U 40mm Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5101058S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/bracket-u-40mm-pre-galvanised-mild-steel/p/ZT5101058S
Add to quotation
View all Channel Nuts
Description
Legrand BRACKET U 40MM PRE-GALVANISED MILD STEEL Framework Brackets SB515
Specifications
Specifications for Bracket U 40mm Pre-Galvanised Mild Steel
Material
Steel
Suitable for
C-profile
Surface Treatment
Hot dip galvanized
Model
Mounting bracket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome