Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Back to Back 41 x 83mm x 3M Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5097340S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-back-to-back-41-x-83mm-x-3m-pre-galvanised-mild-steel/p/ZT5097340S
Add to quotation
View all Channel Nuts
Description
Legrand CHANNEL BACK TO BACK 41X83MMX3M PRE-GALVANISED MILD STEEL Channel Lengths SC4013M
Specifications
Specifications for Channel Back to Back 41 x 83mm x 3M Pre-Galvanised Mild Steel
Material
Steel
Height
83mm
Length
3000mm
Width
41mm
Surface Treatment
Pre-galvanised
Model
Back to back channel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome