Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Back to Back 41 x 83mm x 6M Hot Dipped Galvanised
By Legrand
Order Code:
ZT5003160S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-back-to-back-41-x-83mm-x-6m-hot-dipped-galvanised/p/ZT5003160S
Add to quotation
View all Channel Nuts
Description
Legrand CHANNEL BACK TO BACK 41X83MMX6M HOT DIPPED GALVANISED Channel Lengths SC4016MG
Specifications
Specifications for Channel Back to Back 41 x 83mm x 6M Hot Dipped Galvanised
Height
83mm
Length
6000mm
Width
41mm
Material
Steel
Model
Back to back channel
Surface Treatment
Hot dip galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome