Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Capping 25mm x 2M Galvanised
By Greenbrook
Order Code:
ZT4995815S
Copy
Qty of 2 for
£10.38
Inc VAT (20%)
£5.19 each
£13.98
25.5% off
Quantity
Price
Discount
1 - 9
£5.19
0%
10 - 19
£4.98
4%
20 - 39
£4.77
8%
40 - 99
£4.57
12%
100 +
£4.36
16%
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
10.38
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-capping-25mm-x-2m-galvanised/p/ZT4995815S
Add to quotation
View all Channel Nuts
Description
Greenbrook CHANNEL CAPPING 25MMX2M GALVANISED Steel Channel GC25
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Channel Capping 25mm x 2M Galvanised
Width
25mm
Length
2000mm
Material
Steel
Surface Treatment
Pre-galvanised