Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Capping 37mm x 2M Galvanised
By Greenbrook
Order Code:
ZT4990788S
Qty of 2 for
£10.78
Inc VAT (20%)
£5.39 each
Quantity
Price
Discount
1 - 9
£5.39
0%
10 - 19
£5.07
6%
20 +
£4.74
12%
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
10.78
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-capping-37mm-x-2m-galvanised/p/ZT4990788S
Add to quotation
View all Channel Nuts
Description
Greenbrook CHANNEL CAPPING 37MMX2M GALVANISED Steel Channel GC37
Tags:
#BulkDiscount
Specifications
Specifications for Channel Capping 37mm x 2M Galvanised
Width
37mm
Length
2000mm
Material
Steel
Surface Treatment
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome