Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Capping 50mm x 2M Galvanised
By Greenbrook
Order Code:
ZT4990747S
Copy
Qty of 2 for
£17.98
Inc VAT (20%)
£8.99 each
£21.98
18% off
Quantity
Price
Discount
1 - 9
£8.99
0%
10 - 19
£8.63
4%
20 - 39
£8.27
8%
40 - 99
£7.91
12%
100 +
£7.55
16%
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
17.98
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-capping-50mm-x-2m-galvanised/p/ZT4990747S
Add to quotation
View all Channel Nuts
Description
Greenbrook CHANNEL CAPPING 50MMX2M GALVANISED Steel Channel GC50
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Channel Capping 50mm x 2M Galvanised
Width
50mm
Length
2000mm
Material
Steel
Surface Treatment
Pre-galvanised