Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Single Standard 41 x 41mm x 3M Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5097271S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-single-standard-41-x-41mm-x-3m-pre-galvanised-mild-steel/p/ZT5097271S
Add to quotation
View all Channel Nuts
Description
Legrand CHANNEL SINGLE STANDARD 41X41MMX3M PRE-GALVANISED MILD STEEL Channel Lengths SC4003M
Specifications
Specifications for Channel Single Standard 41 x 41mm x 3M Pre-Galvanised Mild Steel
Length
3000mm
Material
Steel
Height
41mm
Width
41mm
Surface Treatment
Pre-galvanised
Model
Single channel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome