Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Channel Support Deep 41 x 41mm x 6M Steel Pre-Galvanised
By Unitrunk
Order Code:
ZT5107417S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/channel-support-deep-41-x-41mm-x-6m-steel-pre-galvanised/p/ZT5107417S
Add to quotation
View all Channel Nuts
Description
Unitrunk CHANNEL SUPPORT DEEP 41X41MMX6M STEEL PG Support Channel UC4141/6
Specifications
Specifications for Channel Support Deep 41 x 41mm x 6M Steel Pre-Galvanised
Width
41mm
Depth
41mm
Material
Steel
Length
6000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome