Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
End Cap for SC400/401/403 and 404 Channels 41mm Black
By Legrand
Order Code:
ZT5101839S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/end-cap-for-sc400-40quarter03-and-404-channels-41mm-black/p/ZT5101839S
Add to quotation
View all Channel Nuts
Description
Legrand END CAP FOR SC400/401/403&404 CHANNELS 41MM BLACK Channel Accessories SC950B
Tags:
#BulkDiscount
Specifications
Specifications for End Cap for SC400/401/403 and 404 Channels 41mm Black
Length
41mm
Width
41mm
Suitable for
C-profile
Material
Plastic
Model
End cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome