Clevis Foot Lsng-200 With Spherical Bearing. Size=200, Based On The standard=Vdma 24562, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=7368 G, Festo