Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Fasteners
Rivets, Pins & Keys
Rivets
(1,182)
Dowel Pins
(1,960)
Cotter Pins
(1,095)
Taper Pins
(321)
Rivet Nuts
(209)
Spring Pins
(973)
Grooved Pins
(405)
Panel Pins
(150)
Rivets, Pins & Keys - Various
(81)
Clevis Pins
(525)
Brand
(6,901)
3M
(5)
ALM Manufacturing
(1)
ASPOECK
(2)
AUTOBAR
(11)
Aignep
(3)
+91 more
Rating
(1,746)
(1,238)
(154)
(75)
(279)
Price
£0
£2.1K
£0 - £2.1K
Special Offers
(3,262)
BulkDiscount
(2,541)
ClearanceProduct
(256)
NewProduct
(137)
ReducedPrice
(328)
Material
(4,971)
A1 Stainless Steel
(55)
Birchwood
(3)
Cast Stainless Steel
(1)
A2 Stainless Steel
(492)
Brass
(1)
+28 more
Length
(4,744)
1/2
(1)
1in
(17)
4cm
(1)
1-1/2in
(11)
1-1/4in
(8)
+164 more
Leading Standard
(3,255)
DIN 1
(219)
DIN 1481
(555)
DIN 94
(461)
DIN 7
(297)
DIN 7343
(282)
+14 more
Product Type
(2,754)
2, 0-Pin Kit
(1)
Accessories for Barrier Posts
(3)
Aluminium Rivets
(2)
Bearing Pin
(1)
Blade Pin
(1)
+118 more
Thread Size
(2,568)
1
(23)
1mm
(12)
1.5
(105)
1/2
(11)
1/2"
(1)
+59 more
Surface Treatment
(2,222)
Black Painted/Zinc Plated
(6)
Bright Zinc Plated
(1)
Nickel Plated
(12)
Zinc Plated Yellow Passivated
(8)
Zinc Plated
(495)
+1 more
Diameter
(2,032)
1
(1)
1.4mm
(3)
1mm
(18)
1.0mm
(22)
1.5mm
(80)
+76 more
Grade
(1,547)
60
(378)
A1
(61)
A1/A2
(213)
A4
(396)
A2
(499)
ISO
(1,042)
8739
(56)
8748
(71)
8740
(63)
8750
(203)
8741
(55)
+5 more
Box Quantity
(990)
1
(527)
25
(2)
50
(13)
100
(79)
200
(17)
+8 more
Fasteners
Rivets, Pins & Keys
Find Rivets, Pins & Keys Products
Sort By
List View
Grid View
Top Categories
Rivets
(1,182)
Dowel Pins
(1,960)
Cotter Pins
(1,095)
Taper Pins
(321)
Rivet Nuts
(209)
Spring Pins
(973)
Grooved Pins
(405)
Panel Pins
(150)
Rivets, Pins & Keys - Various
(81)
Clevis Pins
(525)
Rivet Nut, Metric - Aluminium - Dome Head
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.74
Inc VAT
Up to 3% off
View 23 Variants
Quality Industrial Dowel Pins - Metric
By
Kennedy
Get it by
Wed, 23rd Apr
From
£0.06
Inc VAT
Up to 8% off
View 26 Variants
Rivet, Metric - Aluminium - Large Head - DIN 7337
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£0.71
Inc VAT
View 10 Variants
Extractable Dowel Pins , Air Flat, Metric
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.16
Inc VAT
Up to 16% off
View 46 Variants
Extractable Dowels
By
Kennedy
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£0.27
Inc VAT
Up to 10.5% off
View 28 Variants
Aluminium Rivet, Metric - Countersunk Head Rivet - DIN 7337
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.71
Inc VAT
View 10 Variants
Assorted Split Cotter Pins Kit 555-Pce
By
Senator
Get it by
Wed, 23rd Apr
#BulkDiscount
£8.99
Inc VAT
1
Add To Basket
Extractable Dowel Pins with Air Flats, Metric, 10mm Diameter
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.44
Inc VAT
View 11 Variants
Taper Pin, Metric - Steel - Standard (Self - Colour) - Turned - DIN 1
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£0.14
Inc VAT
Up to 15% off
View 113 Variants
Parallel/Dowel Pin, Metric - Steel - (Self-Colour) - DIN 7
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
Up to 6% off
View 84 Variants
Parallel/Dowel Pin, Metric - A1/A2 Stainless - DIN 7
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.03
Inc VAT
Up to 17% off
View 213 Variants
Parallel/Dowel Pin - M6 - DIN 6325
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
Up to 25% off
View 198 Variants
Taper Pin, Metric - Steel - Internal Thread - Ground - DIN 7978 A
By
Qualfast
Get it by
Wed, 23rd Apr
#ReducedPrice
From
£0.39
Inc VAT
Up to 9% off
View 44 Variants
Parallel Pin, Metric - Steel - Hardenerd Tolerance - Zone - h6 - 60 2HRc - (Dowel Pin) - Plain - DIN 6325
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.05
Inc VAT
Up to 10% off
View 111 Variants
Split/Cotter Pins, Metric - Steel (Self-Colour)
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
Up to 4% off
View 15 Variants
Split/Cotter Pin - Metric - Steel - BZP (Bright Zinc Plated) - DIN 94
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.02
Inc VAT
Up to 16.5% off
View 115 Variants
Split Pin (Cotter Pin) - Metric - A4 Stainless Steel - DIN 94
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
Up to 12.5% off
View 64 Variants
Single Spring Cotter Pin - Metric - A2 Stainless Steel - DIN 11024
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.25
Inc VAT
View 5 Variants
Rivet Nut, Metric - Steel - BZP (Bright Zinc Plated) - Blind Countersunk Rivet Nut - Open Serrated Shank
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£16.99
Inc VAT
View 15 Variants
Rivets, Round Head, Metric, Steel
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£10.99
Inc VAT
Up to 14% off
View 40 Variants
Rivets, Metric - Steel - Countersunk Head Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£10.99
Inc VAT
Up to 4% off
View 35 Variants
Aluminium Rivets
By
Kennedy
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£1.32
Inc VAT
View 3 Variants
Quality Industrial Dowel Pins - Inch
By
Kennedy
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.08
Inc VAT
Up to 7.5% off
View 65 Variants
Spring Tension Pins - Metric
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.01
Inc VAT
Up to 4% off
View 28 Variants
100 Piece Nut Rivets (M3-M6)
By
Blue Spot Tools
Get it by
Thu, 24th Apr
#BulkDiscount
£7.49
Inc VAT
1
Add To Basket
Metric Extractable Dowel Pins with Air Flat
By
Kennedy
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£1.69
Inc VAT
View 2 Variants
Extractable Dowel Pins with Air Flat, Metric, 12mm Diameter
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.69
Inc VAT
View 12 Variants
Parallel Pin, Metric - A4 Stainless Steel - (Dowel Pin) - DIN 6325
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.05
Inc VAT
Up to 12.5% off
View 177 Variants
Spring Tension Pins - DIN 1481
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£0.03
Inc VAT
Up to 14% off
View 168 Variants
Slotted Straight Pin, Metric - A2 Stainless - Spring Type - Heavy Duty - DIN 1481
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
Up to 8% off
View 90 Variants
Spring Type Straight Pin (Spiral Pin) Coiled- Metric - Spring Steel (420-560 - HV30) - Standard Duty- (Spiral Pin) - DIN 7343
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.14
Inc VAT
Up to 3% off
View 104 Variants
4.4MM Ring Catch A4
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
£3.09
Inc VAT
1
Add To Basket
Split Pin (Cotter Pin) - Metric - Copper - DIN 94
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.05
Inc VAT
Up to 9% off
View 19 Variants
Split/Cotter Pin, Metric - A2 Stainless - DIN 94
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
Up to 25% off
View 151 Variants
4.5 (=4MM) Single Spring Cotter Pin Z&Y
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
£0.23
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Blind Rivet Nut - Metric - A2 Stainless Steel - Countersunk Rivet Nut With Serrated Shank
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£49.99
Inc VAT
View 5 Variants
Rivets, Metric - Aluminium - BZP (Bright Zinc Plated) - OMNI Dome Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
From
£3.09
Inc VAT
Up to 10.5% off
View 64 Variants
Rivet Nut, Metric - Ni Nickel Plated - Drive Screw
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£10.49
Inc VAT
View 10 Variants
Spring Tension Pins - Inch
Get it by
Wed, 23rd Apr
From
£0.02
Inc VAT
Up to 5% off
View 45 Variants
Silver Steel Dowels PINISO8734B
By
METALMATE
Get it by
Wed, 23rd Apr
From
£6.99
Inc VAT
View 3 Variants
Split Pin
By
Sealey
Get it by
Thu, 24th Apr
#BulkDiscount
From
£5.49
Inc VAT
View 10 Variants
Aluminium Rivets, Bulk Pack
By
Faithfull
Get it by
Wed, 23rd Apr
From
£15.99
Inc VAT
View 4 Variants
Drawing Pins
By
Valuex
Get it by
Thu, 24th Apr
#BulkDiscount
From
£2.59
Inc VAT
View 6 Variants
1000 Piece Blind Rivet Assortment
By
Amtech
Get it by
Fri, 25th Apr
£12.39
Inc VAT
1
Add To Basket
Taper Pin, Metric - A1 Stainless - Turned - DIN 1
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.44
Inc VAT
Up to 4% off
View 54 Variants
Taper Pin, Metric - Steel - Standard (Self - Colour) - with External Thread - Ground - DIN 7977
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.62
Inc VAT
Up to 3.5% off
View 29 Variants
Grooved Pin, Metric - Steel - Standard (Self - Colour) - Full Length Parallel with Chamfer - DIN 1470
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.08
Inc VAT
Up to 11% off
View 66 Variants
Grooved Pin, Metric - Steel - Standard (Self - Colour) - Full Length Parallel Grooved with Pilot - DIN 1470
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.08
Inc VAT
Up to 6% off
View 57 Variants
Grooved Pin, Metric - Steel - Standard (Self - Colour) - Full Length Taper Grooved - DIN 1471
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.08
Inc VAT
Up to 4.5% off
View 65 Variants
Grooved Pin, Metric - Steel - Standard (Self - Colour) - Half Length Reverse - DIN 1474
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.08
Inc VAT
Up to 9% off
View 57 Variants
Spring Type Slotted Straight Pin - Metric - Steel - Standard (Self - Colour) - Light Duty - DIN 7346
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
#ReducedPrice
From
£0.03
Inc VAT
Up to 37.5% off
View 83 Variants
Coiled Straight Pin, Metric - Steel - Standard (Self - Colour) - (Spiral Pin) - Spring Type - Heavy Duty - 420 - 560 - HV30 - DIN 7343
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.05
Inc VAT
Up to 11% off
View 72 Variants
Spring Type Straight Pin (Spiral Pin) Coiled - Metric - A2 Stainless Steel - Standard Duty - DIN 7343
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.05
Inc VAT
Up to 14% off
View 93 Variants
Spring Cotter Pin - Metric - Single - A4 Stainless Steel
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£0.27
Inc VAT
View 4 Variants
Split/Cotter Pin - Metric - Brass - DIN 94
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.03
Inc VAT
View 29 Variants
4.5 (=4MM) Double Spring Cotter Pin Z&Y
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
£0.36
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Rivets, Metric - Aluminium, BZP (Bright Zinc Plated) - OMNI Dome Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£16.99
Inc VAT
Up to 10% off
View 9 Variants
Blind Rivet Nut - Cylindrical - Open With Serrated Shank - A2 Stainless Steel - 4 OCH 30
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£69.99
Inc VAT
View 9 Variants
Blind Rivet Nut - Cylindrical - Open Serrated Shank - Steel Zinc Plated - 3 OCH 25
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£24.99
Inc VAT
Up to 3% off
View 17 Variants
Blind Rivet Nut - Metric - Steel - BZP (Bright Zinc Plated) - Blind Reduced Countersunk Rivet Nut With Open Serrated Shank
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£13.99
Inc VAT
Up to 48% off
View 6 Variants
Rivets, Metric - Aluminium - Round Head
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£8.19
Inc VAT
Up to 15% off
View 35 Variants
Rivets, Metric - A2 Stainless - Round Head Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£7.39
Inc VAT
Up to 4.5% off
View 20 Variants
Rivets - Countersunk Head, Metric, Aluminium
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£9.99
Inc VAT
Up to 4% off
View 16 Variants
Rivets, Metric - A2 Stainless - Countersunk Head Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£4.09
Inc VAT
View 25 Variants
Rivets, Metric - Copper - OMNI Dome Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£12.49
Inc VAT
View 3 Variants
Rivets, Metric - Steel BZP (Bright Zinc Plated) - Dome Blind Rivet Multigrip
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£39.99
Inc VAT
View 2 Variants
Rivets, Metric - Aluminium BZP (Bright Zinc Plated) - OMNI Countersunk Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
#ReducedPrice
From
£5.29
Inc VAT
Up to 6.5% off
View 22 Variants
Rivets, Metric - Aluminium BZP (Bright Zinc Plated) - OMNI Large Dome Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
From
£7.19
Inc VAT
Up to 5.5% off
View 20 Variants
Domed Head Expanding Blind Rivet - Metric - Aluminium - Expo
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£18.99
Inc VAT
View 8 Variants
Rivets, Metric - Aluminium BZP (Bright Zinc PLated) - Dome Multigrip Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£9.99
Inc VAT
View 3 Variants
Bulb Domed Head Structural Blind Rivet - Metric - A2 Stainless Steel - Plus
By
Qualfast
Get it by
Wed, 23rd Apr
From
£79.99
Inc VAT
View 4 Variants
Rivets, Metric - Alu/St - Sigma Sealed Dome Blind Rivet
By
Qualfast
Get it by
Wed, 23rd Apr
From
£14.99
Inc VAT
Up to 3.5% off
View 6 Variants
Rivet Nut, Metric - Aluminium - Dome Head - DIN 7337
By
Qualfast
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£33.99
Inc VAT
View 10 Variants
Split Cotter Pins
By
Kennedy
Get it by
Wed, 23rd Apr
#ClearanceProduct
From
£0.02
Inc VAT
View 2 Variants
Dowel Pin, Metal Extractable, 8X35M, C/W Air Flat
By
Kennedy
Get it by
Wed, 23rd Apr
#BulkDiscount
£0.64
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
1/8"x1/2" LG MS C/Sunk Headrivets
By
Matlock
Get it by
Wed, 23rd Apr
£0.77
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Slotted Straight Pin Spring-Type Heavy A2
By
Qualfast
Get it by
Wed, 23rd Apr
From
£0.04
Inc VAT
View 2 Variants
Carbon Steel SDS Pins, Box of 500
By
METALMATE
Get it by
Wed, 23rd Apr
From
£6.59
Inc VAT
Up to 4.5% off
View 13 Variants
Hardened & Ground Dowelpins ISO8734B - Box of 50
By
METALMATE
Get it by
Wed, 23rd Apr
From
£4.19
Inc VAT
View 19 Variants
Extractable Dowel Pins ISO8735B - Box of 25
By
METALMATE
Get it by
Wed, 23rd Apr
From
£13.99
Inc VAT
View 6 Variants
Spring Pins
By
Kobe Red Line
Get it by
Wed, 23rd Apr
From
£0.15
Inc VAT
View 2 Variants
3/16 x 3 Cotter Pin
By
Workshop
Get it by
Wed, 23rd Apr
#BulkDiscount
£0.27
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Quick Release Pin T-Handle 12MM X100
Get it by
Wed, 23rd Apr
#ReducedPrice
£74.99
Inc VAT
£79.99
6% off
1
Add To Basket
950-951056 12x70mm Quick Release T-Handle Pin
Get it by
Wed, 23rd Apr
£62.99
Inc VAT
£64.99
3% off
1
Add To Basket
4.8x16mm Large Flange Aluminiumpop Rivets
By
Matlock
Get it by
Wed, 23rd Apr
#BulkDiscount
£0.99
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Stainless Steel Rivets 4.8 X 18MM Blister of 50
By
Rapid
Get it by
Wed, 23rd Apr
#BulkDiscount
£32.99
Inc VAT
1
Add To Basket
Headless Stanox Pins
By
Bostitch
Get it by
Wed, 23rd Apr
From
£19.99
Inc VAT
View 2 Variants
Wooden Fluted Dowels
By
Faithfull
Get it by
Wed, 23rd Apr
From
£2.99
Inc VAT
Up to 15% off
View 6 Variants
M4X 40MM Dowel Screws for FMT1234
By
Fast Mover Tools
Get it by
Fri, 25th Apr
#BulkDiscount
£5.59
Inc VAT
1
Add To Basket
Peel Type Rivets - 4.8mm
By
CONNECT
Get it by
Fri, 25th Apr
#ReducedPrice
From
£24.99
Inc VAT
Up to 16.5% off
View 2 Variants
555 Piece Cotter Split Pin Assortment Set
By
US PRO
Get it by
Thu, 24th Apr
#BulkDiscount
#ReducedPrice
£9.39
Inc VAT
£9.99
6% off
1
Add To Basket
Rivet Assortment 200PC Black Anodised
By
Sealey
Get it by
Thu, 24th Apr
£20.99
Inc VAT
1
Add To Basket
Plastic Rivet
By
Sealey
Get it by
Fri, 25th Apr
From
£13.99
Inc VAT
View 3 Variants
Load Spreading Aluminium Rivet Standard Flange
By
Sealey
Get it by
Thu, 24th Apr
From
£25.99
Inc VAT
Up to 3.5% off
View 2 Variants
Aluminium Multi-grip Rivet Flange
By
Sealey
Get it by
Thu, 24th Apr
From
£5.49
Inc VAT
View 10 Variants
Aluminium Rivets
By
Faithfull
Get it by
Wed, 23rd Apr
#BulkDiscount
#ReducedPrice
From
£3.39
Inc VAT
Up to 9.5% off
View 9 Variants
Aluminium Rivet
By
Forgefix
Get it by
Wed, 23rd Apr
#BulkDiscount
#ReducedPrice
From
£2.39
Inc VAT
Up to 16% off
View 13 Variants
Stainless Steel Rivets
By
Rapid
Get it by
Wed, 23rd Apr
From
£12.99
Inc VAT
View 5 Variants
Steel Rivet Nuts
By
Rapid
Get it by
Wed, 23rd Apr
From
£13.99
Inc VAT
View 4 Variants
High Performance Rivets
By
Rapid
Get it by
Wed, 23rd Apr
From
£22.99
Inc VAT
Up to 14% off
View 9 Variants
See more results