Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
Stainless Steel Rivets 4.8 X 18MM Blister of 50
By Rapid
Order Code:
ZT1291068P
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£31.95
6%
10 +
£29.91
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/fasteners/rivets/stainless-steel-rivets-4-8-x-18mm-blister-of-50/p/ZT1291068P
Add to quotation
View all Rivets
Description
Specifications:Size: 4.8 x 18mm.Grip range: 12-14mm.Pack: Blister of 50.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Rivets 4.8 X 18MM Blister of 50
Type
Stainless Steel Rivets
Diameter
4.8mm
Pack Quantity
50
Length
18m
Rivet Type
Stainless Steel Rivets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome