1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Taper Pins
Taper Pin, Metric - Steel - Internal Thread - Ground - DIN 7978 A
0
1
2

Taper Pin, Metric - Steel - Internal Thread - Ground - DIN 7978 A


44 Variants From
£0.39

Inc VAT (20%)

Up to 3% off
See 44 Product Variants
£0.39

Description

Steel taper pin with internal thread ground

Feature Attributes

Material:

Steel

Taper:

1:50

Leading Standard:

DIN 7978 A

System of Measurement:

Metric

NF:

E27-479

ISO:

8736-A

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome