1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Dowel Pins
Parallel/Dowel Pin - M6 - DIN 6325
0
1

Parallel/Dowel Pin - M6 - DIN 6325


198 Variants From
£0.04

Inc VAT (20%)

Up to 25% off
See 198 Product Variants
£0.04

Description

Parallel/Dowel Pin,
M6 - Tol,
Metric,
DIN 6325.

See full description

Feature Attributes

Thread:

Metric

Surface Treatment:

Plain

Material:

Steel 60 ± 2HRc

Leading Standard:

DIN 6325

Grade:

60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome