Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
M4X 40MM Dowel Screws for FMT1234
By Fast Mover Tools
Order Code:
ZT2443282S
£5.59
Inc VAT (20%)
£6.19
9.5% off
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/fasteners/dowel-pins/m4x-40mm-dowel-screws-for-fmt1234/p/ZT2443282S
Add to quotation
View all Dowel Pins
Description
M4X 40MM DOWEL SCREWS FOR FMT1234
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M4X 40MM Dowel Screws for FMT1234
Thread Size
M4
Size
M4 x 40mm
Product Type
Dowel Screws
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome