Split Pin (Cotter Pin) - Metric - A4 Stainless Steel - DIN 94
0
1
2

Split Pin (Cotter Pin) - Metric - A4 Stainless Steel - DIN 94


Select
Select
Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94

See full description

Feature Attributes

Material:
A4 Stainless Steel
Leading Standard:
DIN 94
System of Measurement:
Metric
Grade:
A4
Product Reviews -
2 years ago by Grant
Had trouble getting exact a4 quality and length, was there in front of me first time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome