1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Spring Pins
Slotted Straight Pin, Metric - A2 Stainless - Spring Type - Heavy Duty - DIN 1481
0
1
2

Slotted Straight Pin, Metric - A2 Stainless - Spring Type - Heavy Duty - DIN 1481


Select
Select
See all variants from
£0.04Inc VAT (20%)

See all variants from £0.04

Description

Spring Type Steel

Feature Attributes

Thread:
Metric
Leading Standard:
DIN 1481
Material:
A2 Stainless Steel
Grade:
A2
ISO:
8752
BS:
7060
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome