0
1
2
3

Grooved Pin, Metric - Steel - Standard (Self - Colour) - Full Length Parallel with Chamfer - DIN 1470


£0.13 Inc VAT (20%)
Up to 22% off

See 66 Product Variants
£0.13

Description

DIN 1470
Free-cutting Steel

Feature Attributes

Surface Treatment:
Plain
Leading Standard:
DIN 1473
Thread:
Metric
System of Measurement:
Metric
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome