1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Cotter Pins
Split/Cotter Pin, Metric - A2 Stainless - DIN 94
0
1
2

Split/Cotter Pin, Metric - A2 Stainless - DIN 94


151 Variants From
£0.03

Inc VAT (20%)

Up to 25% off
See 151 Product Variants
£0.03

Description

Split/Cotter Pin,
Metric,
A2 Stainless.

Feature Attributes

Material:

A2 Stainless Steel

Surface Treatment:

Plain

Leading Standard:

DIN 94

System of Measurement:

Metric

Grade:

A2