1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Spring Pins
Coiled Straight Pin, Metric - Steel - Standard (Self - Colour) - (Spiral Pin) - Spring Type - Heavy Duty - 420 - 560 - HV30 - DIN 7343
0
1
2
3

Coiled Straight Pin, Metric - Steel - Standard (Self - Colour) - (Spiral Pin) - Spring Type - Heavy Duty - 420 - 560 - HV30 - DIN 7343


Select
Select
See all variants from
£0.05Inc VAT (20%)

See all variants from £0.05

Description

Coiled Straight Pin - (Spiral Pin) - Spring Type,
Metric,
Steel - Standard (Self - Colour),
Heavy Duty - 420 - 560 - HV30,
DIN 7343.

See full description

Feature Attributes

Material:
Spring Steel
Leading Standard:
DIN 7343
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome