1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Spring Pins
Spring Type Straight Pin (Spiral Pin) Coiled- Metric - Spring Steel (420-560 - HV30) - Standard Duty- (Spiral Pin) - DIN 7343
0
1
2
3

Spring Type Straight Pin (Spiral Pin) Coiled- Metric - Spring Steel (420-560 - HV30) - Standard Duty- (Spiral Pin) - DIN 7343


Select
Select
See all variants from
£0.14Inc VAT (20%)

See all variants from £0.14

Description

Spring Type Straight Pin (Spiral Pin) Coiled
Metric
Spring Steel (420-560 - HV30)
Standard Duty- (Spiral Pin) - DIN 7343

See full description

Feature Attributes

Thread:
Metric
Material:
Spring Steel
Leading Standard:
DIN 7343

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome