4.5 (=4MM) Single Spring Cotter Pin Z&Y
0
1
2

4.5 (=4MM) Single Spring Cotter Pin Z&Y

Order Code: ZT1118915XCopy

£0.23each Inc VAT (20%)
£1.15 minimum order value
QuantityPriceDiscount
1 - 99£0.230%
100 - 199£0.224.5%
200 - 499£0.218.5%
500 - 999£0.2013%
1000 +£0.1917.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Single Spring Cotter Pin
Metric
Spring Steel - ZY (Zinc Yellow Passivated)
DIN 11024

See full description
Specifications for 4.5 (=4MM) Single Spring Cotter Pin Z&Y
  • Length
    60mm
  • Leading Standard
    DIN 11024
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • System of Measurement
    Metric
  • Material
    Spring Steel
  • Nom. Hole Diameter
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome