Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
2.5mm Spring Cotter Pin Single A4
By Qualfast
Order Code:
ZT3307302S
£0.39
each
Inc VAT (20%)
£1.95 minimum order value
£0.44
11% off
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 9th Jan
In Stock
GBP
1.95
https://www.zoro.co.uk/shop/fasteners/cotter-pins/2-5mm-spring-cotter-pin-single-a4/p/ZT3307302S
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Spring Cotter Pin
Metric
Single
A4 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 2.5mm Spring Cotter Pin Single A4
System of Measurement
Metric
Length
48mm
Leading Standard
DIN 11024
Nom. Hole Diameter
3mm
Material
Stainless Steel
Surface Treatment
Plain
Grade
A4
Drill Diameter
3
L
48mm
Material Technical
A4
Diameter
2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome