0
1
2
3

Spring Cotter Pin - Metric - Single - A4 Stainless Steel


Select
£0.64 Inc VAT (20%)
Up to 30.5% off


See all variants from £0.64

Description

Spring Cotter Pin
Metric
Single
A4 Stainless Steel

Feature Attributes

Leading Standard:
DIN 11024
Surface Treatment:
Plain
Material:
A4 Stainless Steel
System of Measurement:
Metric
Grade:
A4
Material Technical:
A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome