Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4.5 (=4MM) Double Spring Cotter Pin Z&Y
By Qualfast
Order Code:
ZT1118925X
£0.34
each
Inc VAT (20%)
£1.70 minimum order value
£0.39
12.5% off
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 15th Jan
In Stock
GBP
1.70
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4-5-4mm-double-spring-cotter-pin-zandy/p/ZT1118925X
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Double Spring Cotter Pin
Metric
Spring Steel - ZY (Zinc Yellow Passivated)
DIN 11024
See full description
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 4.5 (=4MM) Double Spring Cotter Pin Z&Y
Material
Spring Steel
Nom. Hole Diameter
4.5mm
Surface Treatment
Zinc Plated Yellow Passivated
Leading Standard
DIN 11024
System of Measurement
Metric
Length
78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome