Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
5mm Spring Cotter Pin Single A4
By Qualfast
Order Code:
ZT3307363S
£1.09
Inc VAT (20%)
£1.29
15.5% off
Quantity
Price
Discount
1 - 19
£1.09
0%
20 - 49
£1.05
3.5%
50 - 99
£1.00
8.5%
100 - 199
£0.96
12%
200 +
£0.92
15.5%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
1.09
https://www.zoro.co.uk/shop/fasteners/cotter-pins/5mm-spring-cotter-pin-single-a4/p/ZT3307363S
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Spring Cotter Pin
Metric
Single
A4 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5mm Spring Cotter Pin Single A4
Surface Treatment
Plain
Material
Stainless Steel
Nom. Hole Diameter
6mm
System of Measurement
Metric
Leading Standard
DIN 11024
Length
100mm
Grade
A4
Diameter
5
Material Technical
A4
L
100mm
Drill Diameter
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome